Double Straight Hooks for Pegboard - 5", Black

Organize tools and accessories. Add versatility to existing pegboards.
MODEL
NO.
DESCRIPTION ROD
THICKNESS
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-7141 5" Double Straight Hook 1/4" 10 $19 $18  ADD
DIMENSIONS:
  • Total Length: 6 1/4"
  • Bend Height: 3/8"
  • Length Between Board & Bend: 5"
  • Space Between Pegs: 1 1/4"
  • Wire Diameter: .207" (5 gauge)
MATERIAL:
  • Steel with epoxy powder coating.
CAPACITY:
  • Approximately 43.5 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:22:06 PM; USWEB5