Galvanized Steel Pallet - 48 x 48"

CORROSION RESISTANT

Strong pallets that survive the wear and tear of harsh conditions.
  • For outdoor and industrial use.
  • 2-way forklift access.
  • Easy to clean with pressure washers, steam or scrubbing.
  • ISPM 15 exempt for export shipping.
  • All-welded construction lasts 4 times longer than wood or plastic.
1 YEAR WARRANTY
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY (LBS.) SHPG.
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
FLOOR FORK RACK 1 5 10+
H-7124 48 x 48" 8,000 4,000 2,200 73 lbs. $295 $285 $275  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 4 3/4"
  • Fork Opening: 3 1/2"
CAPACITY:
  • Rack (No Decking or Front to Back Rack Supports): 2,200 lbs
  • Capacity is based on evenly distributed loads.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 03:54:46 AM; USWEB12