Heavy-Duty Wall Mount Fan - Oscillating, 30"

Powerful 1/2 HP motor airs out stuffy workstations and fabrication shops.
  • 3 blades. 2 speeds. 120 Volts.
  • Adjustable bracket lets you direct airflow.
  • Swings in a wide 90° arc or locks in a fixed position.
  • CSA listed.
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7098 Oscillating 30" 333331" 1/2 8,500-9,600 65 $660 $640  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Fan Head (Depth Including Motor):  17"
  • Mounting Bracket (Length- Depends on Orientation): 19" or 22"
  • Cord (Length): 10'
MATERIAL:
  • Fan Blades: Aluminum
  • Blade Cage: Powder coated steel
FEATURES:
  • Enclosed motor
INCLUDES:
  • Assembly hardware
  • Wall mount bracket
    • Does not include hardware to mount bracket to the wall.
USAGE:
  • Fan should not be directly exposed to water.
SPECIFICATIONS:
  • 5.9 amps
  • Decibel Rating:
    • Low: 71 dB
    • High: 73.5 dB
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-6663 Pull Chain Switch Kit for Heavy Duty Pedestal and Wall Mount Fans
  • H-7096-FBA Fan Blade for Heavy-Duty Wall Mount and Pedestal Fans - 30"
  • H-7099 Wall Mount for Heavy-Duty Wall Mount Fans
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 08:35:30 AM; USWEB8