Mobile Hanger Rack

Use at the cash register to neatly organize and store hangers.
  • Steel frame with six removable bars.
  • 15 slots for custom positioning.
  • 3" swivel casters: 2 locking.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
HANGER
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7083 Hanger Rack 261853" 130 - 530 $150 $140  ADD
DIMENSIONS:
  • Actual: 27 x 18 x 55 1/2" (W x D x H)
  • Removable Bars:
    • Diameter: 1"
    • Usable (Length): 23.6" 
CAPACITY:
  • Hanger capacity varies based on size/type of hanger.
    • All 6 bars may not be able to be used.
  • In Motion: 130 lbs
  • Stationary: 200 lbs 
SHIPPING:
  • Ships unassembled
REPLACEMENT CASTERS: 
  • 3" Swivel Kit (Two locking): H-7083-CSTR
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7083-BAR Adjustable Bar for Mobile Hanger Rack
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 10:15:35 AM; USWEB31