Uline Lime Green Knife and Tape Dispenser Combo - 2"

Everything is lime these days.
MODEL
NO.
DESCRIPTION PRICE
EACH
IN STOCK
SHIPS TODAY
H-7076 2" Dispenser and Knife $21  ADD
DIMENSIONS:
  • Dispenser:
    • Core: 3"
    • Maximum Roll Diameter: 4 3/4"
  • Knife:
    • Handle: 6.1 x 1.3 x 0.7" (L x H x D)
    • Blade: 2.4 x 0.74" (L x H)
MATERIAL:
  • Dispenser:
    • Handle: Plastic
    • Tape Guide: Metal
  • Knife:
    • Blade: Carbon steel
    • Handle: Zinc
COMPATIBILITY:
  • Recommended for PVC, polyester and polypropylene tape.
  • Can be used with filament tape.
INCLUDES:  
STYLE:
  • Dispenser: Blade is non-retractable.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-94 Industrial Blade Dispenser with 100 Blades
PARTS:
Frequently Purchased:
  • H-64B Standard Utility Blades
  • H-838B Safety Utility Blades
  • H-464B Replacement Blades for 2" Uline Heavy Duty Tape Dispensers
  • H-464WB Wipe-Down Blade for 2" Uline Heavy Duty Tape Dispensers
Additional Parts:
  • H-464-17 Screw for Uline Heavy Duty Tape Dispensers - #17
  • H-464-18 Tape Plate Screw for Uline Heavy Duty Tape Dispensers
  • H-464-25 Metal Disc Brake for 2" Uline Heavy Duty Tape Dispensers
  • H-464-26 Nylon Ring for Uline Heavy Duty Tape Dispensers
  • H-464-28 Fibre / Nylon Washer for Uline Heavy Duty Tape Dispensers
  • H-464-29 Dimpled Steel Washer for Uline Heavy Duty Tape Dispensers
  • H-464-30 Spring for Uline Heavy Duty Tape Dispensers
  • H-464-31 Knurled Knob for Uline Heavy Duty Tape Dispensers
  • H-464-32 Locking Clip for Uline Heavy Duty Tape Dispensers
  • H-464-9 Blade Support Bar for 2" Uline Heavy Duty Tape Dispensers
  • H-464C Core for 2" Uline Heavy Duty Tape Dispenser
  • H-464RR Rubber Roller for Uline Heavy Duty Tape Dispensers - 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 01:04:10 AM; USWEB34