Vornado® Tower Fan

Portable and quiet. Use anywhere, from packing stations to the front office.
  • Quiet V-Flow circulator moves air up to 80 feet.
  • Oscillating fan with 4 speeds. Programmable timer up to 8 hours.
  • Touch-button or remote control operation.
  • 6' power cord. 120 Volts.
ETL Listed
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SPEEDS
CFM AMPS WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-7054 123212" 4 855-1824 0.6 11 $135 $125  Sub: H-12946 
SHIPS ASSEMBLED VIA UPS
FEATURES:
  • Remote control uses one 2032 battery (included).
  • Open motor
USAGE:
  • Not moisture or water resistant.
SPECIFICATIONS:
  • 75 W
  • 2.5 amp fuse in plug
  • 2-Prong plug
  • Decibel Rating:
    • Low: 36 dB
    • Low/Med: 43 dB
    • Med/High: 50 dB
    • High: 56 dB
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
08/25/2026 09:58:19 PM; USWEB27