HON® Convergence Task Mesh Chair - Black

Personalize your comfort with this popular American brand.
  • Long-lasting, molded foam seat combined with durable, stain-resistant fabric.
  • Padded armrests with push-button height adjustment.
  • Adjustable lumbar support. 3" thick seat.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-7053 Convergence Task 20 x 20" 275 18-23" 38 $395 $385  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 23 3/4 - 26 1/2 x 24 1/2 - 26 1/2 x 35 1/2 - 40" (W x D x H)
  • Back: 18 x 19" (W x H)
  • Actual:
    • Seat: 19 1/2 x 19 1/2"
    • Seat Height: 18 - 22 1/2"
  • Armrest Height:
    • Lowest: 23 1/4"
    • Highest: 30.44"
  • Base (Diameter): 27"
  • Casters: 2 3/8 x 1 7/8"
MATERIAL:
  • Back: ilira® stretch mesh
  • Seat: 100% Polyester
  • Base/Casters: Nylon
FEATURES:
  • Adjustments:
    • Seat height
    • Adjustable lumbar support
    • Upright tilt lock
    • Standard tilt
    • Tilt tension
    • Armrest height/width
  • Class 4 gas lift
  • May be assembled without armrests.
ASSEMBLY:
  • Hardware included (3 Bolts, 3 Washers, Allen wrench)
  • Armrests do not require hardware.
    • Slide them into bracket to attach to chair.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:59:02 AM; USWEB11