Vertical Gas Cylinder Locker - Unassembled, 10 Cylinder Capacity

Prevent rolling and tipping of flammable gas cylinders.
  • Open bottom. Holds compressed gas cylinders up to 200 lbs. or 65" tall. Includes safety chain.
  • Secure bolted steel design.
  • 14-gauge solid steel top. Heavy-duty 8-gauge steel mesh sides.
  • Foot pads have holes for mounting to floor.
  • Flammable signage.
  • Hasp for padlock.
  • Meets OSHA 1910 standards.
MODEL
NO.
DESCRIPTION CYLINDER
CAPACITY
NO. OF
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7011 Vertical Locker 10 - 324171" 166 $655 $635  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 29 x 38 1/2 x 70 1/2" (W x D x H)
  • Mesh: 1 1/4" squares
  • Feet: 2 3/8 x 2 3/8"
  • Mounting Hole Diameter: 5/8"
INCLUDES:
  • 3' adjustable chain to secure cylinders.
MATERIAL:
  • Powder coated steel
FEATURES:
  • Trilingual label (English, French, & Spanish)
USAGE:
  • For indoor use only.
INSTRUCTIONS:
  • Anchoring Foot Pads to Concrete Floor:
    • Hardware not included.
      • H-3722 sold separately. (One kit needed.)
    • Concrete Wedge Anchors Recommended: 3/8" or 1/2" Diameter
    • Overall Minimum Length of Anchor: 3"
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:11:36 PM; USWEB11