Vertical Gas Cylinder Cabinet - Unassembled, 4 Cylinder Capacity

Prevent rolling and tipping of flammable gas cylinders.
  • Solid shelf holds 20, 33 and 40 lb. liquid propane cylinders.
  • Secure bolted steel design.
  • 14-gauge solid steel top. Heavy-duty 8-gauge steel mesh sides.
  • Foot pads have holes for mounting to floor.
  • Flammable signage.
  • Hasp for padlock.
  • Meets OSHA 1910 standards.
MODEL
NO.
DESCRIPTION CYLINDER
CAPACITY
NO. OF
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7008 Vertical Cabinet 4 1 324140" 136 $475 $455  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 31 x 37 7/8 x 32 3/4" (W x D x H)
  • Mesh: 1 1/4" squares
  • Feet: 2 3/8 x 2 3/8"
  • Mounting Holes: 5/8"
CAPACITY:
  • Also holds 43 lb cylinders under 32" tall.
MATERIAL:
  • Powder coated steel
FEATURES:
  • Trilingual label (English, French, & Spanish)
USAGE:
  • For indoor use only.
INSTRUCTIONS:
  • Anchoring Foot Pads to Concrete Floor:
    • Hardware not included.
      • H-3722 sold separately. (One kit needed.)
    • Concrete Wedge Anchors Recommended: 3/8" or 1/2" Diameter
    • Overall Minimum Length of Anchor: 3"
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:16:48 PM; USWEB25