Classic Bar Height Table - 36" Diameter, Black

Used at networking events, cocktail time and trade shows.
  • 42" high. 1 1/4" thick top with smooth, scratch-resistant laminate surface.
  • Sturdy steel base with leveling feet.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS HEIGHT WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-6966BL Round 36" Diam. 42" 71 $275 $265  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 35 1/2 x 41 1/2" (Diam x H)
  • Base: 28 x 28 x 40 1/4" (L x W x H)
USAGE:
  • For indoor use only.
  • Recommended Seating Capacity: 4 people
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
  • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Base: Die-cast steel
SPECIFICATIONS:
  • CARB compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 05:34:11 PM; USWEB7