3 Channel Industrial Cable Protector

INDOOR/OUTDOOR USE

Protect cables from foot traffic and vehicles at golf, charity and sporting events.
  • Industrial all-weather polyurethane resists oil and abrasions.
  • Textured surface. Interlocking connectors.
  • Full top and bottom protection. Hinged lid.
MODEL
NO.
DESCRIPTION CHANNEL
DIAMETER
SIZE
L x W x H
WT. CAP.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6954 Industrial 1/4" 36203" 28,420 $400 $385  ADD
DIMENSIONS:
  • Overall (With Connectors): 38 3/4 x 19 1/2 x 2 7/8" (LxWxH)
MATERIAL:
  • UV-Stabilized Polyurethane Elastomer
TEMPERATURE:
  • Operating: -40° to 120° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 07:44:09 AM; USWEB7