Casters for 36" and 48" Industrial Packing Tables - Set of 6

Add mobility to your packing tables and workstations.
  • Includes 6 lockable swivel casters, 6 heavy-duty welded feet, and 3 crossbars.
  • Adds 6" to height of packing table.
  • 96" tables require 6 casters.

Use with Packing Tables and Workstations:
MODEL
NO.
DESCRIPTION FITS TABLE
LENGTH
FITS TABLE
WIDTH
SIZE
DIAM. x W
CAP./SET
(LBS.)
PRICE
PER SET
IN STOCK
SHIPS TODAY
H-6887 6 Casters 96" 36, 48" 5 x 1/4" 450 $135  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Mount Height: 6 1/2" 
  • Stem: 15/16 x 3/8" (L x Diam)
  • Nut: 3/8"-16 UNC
  • Plate: 2 1/2 x 2 1/2" (W x L)
  • Thread Size: 14
  • Crossbar (Width): 31.9"
THICKNESS:
  • Plate: 0.118"
MATERIAL:
  • Wheel & Hub: Polypropylene
  • Frame: Zinc plated steel (Resists rust & corrosion)
COMPATIBILITY:
  • Fits flared leg or adjustable-height legs.
  • Not compatible with H-8502 and H-8503 Leg Height Extenders.
  • Not compatible with Packing Stations.
FEATURES:
  • Stem Type: Threaded
  • Swivel Bearing Type: Ball
  • Wheel Hardness: 90 A
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:08:35 AM; USWEB27