Classic Storage Cabinet - 2-Shelf, Mahogany

Matching storage for your important documents and reference material.
  • Durable laminate surface resists scratches.
  • Impact-resistant PVC edges.
  • Locking doors for storing valuables.
  • Adjustable shelf.
  • Includes 2 keys.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6859MAH 2-Shelf 362230" 117 $325 $315  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 35 1/2 x 22 1/8 x 29 1/2" (W x D x H)
  • Inside: 33 1/4 x 20 1/8 x 24 1/2" (W x D x H)
THICKNESS:
  • Top/Sides: 1"
  • Doors/Shelves/Back: 3/4"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Middle shelf adjusts in 1 1/4" increments.
  • Adjustable leveling feet.
  • Keyed different
CAPACITY:
  • Top/Shelf: 150 lbs
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10299 Lock and Keys for Storage Cabinet Doors
  • H-5684 Master Key for Desk Pedestals and Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:28:35 PM; USWEB10