Safety Curb - 48"

Prevent forklift damage to racks, machinery and inventory.
  • Extra heavy-duty 3/8" thick steel.
  • Line up end-to-end for longer runs.
  • 5" high to protect against forklift damage.
  • Powder-coated OSHA yellow stands out for safety.
  • Anchor bolts included.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6856 Safety Curb 4835" 38 $125 $115  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Overall (Actual): 48 x 3 3/16 x 5" (L x D x H)
  • Mounting Holes: 7/8"
MOUNTING HARDWARE: 
  •  (3) Anchor Bolts: 3/4 x 5 1/2"
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10921 Concrete Anchor Bolts for Safety Curbs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:25:09 PM; USWEB27