Vehicle Convex Safety Mirror - 6", Magnet Mount

Eliminate blind spots in warehouse aisles and tight dock areas.
  • Glass mirror provides 160° viewing area.
  • Sturdy powder-coated steel frame.
  • Adjustable mounting bracket.
  • Grips onto metal surfaces. Repositionable.
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
VIEW PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6838 Convex Magnet Mount 6" 2 160° $51 $49  ADD
MATERIAL:
  • Backing: Powder coated steel
  • Magnet: Ceramic
SPECIFICATIONS:
  • Magnetic Pull: 120 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 04:14:28 PM; USWEB27