Steel Assembly Table with Bottom Shelf - 72 x 30"

Sturdy, versatile and adjustable. For temporary or permanent assembly areas.
  • Heavy duty, 12-gauge welded steel top.
  • Legs adjust in 2" increments and fold for convenient storage.
  • 1 1/2" thick steel top with square edge.
  • Sets up easily. Hardware included.
  • Bottom Shelf – Holds up to 450 lbs.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 2+
H-6835S 72 x 30" 28-42" 12 2,000 171 $525 $510  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Table (Actual):
    • Overall: 72 1/4 x 30 1/4" (L x W)
    • Adjustable Height: 28 3/4 - 42 1/2"
  • Shelf:
    • Overall: 70 7/8 x 21" (L x W)
    • Lip: 1 3/8"
  • Distance Between Shelf and Bottom of Tabletop: 20 5/8"
  • Distance Between Legs: 66.55"
THICKNESS:
  • Channel: 12 gauge
  • Leg Bracket: 7 gauge
  • Leg Cross Bracket: 6 gauge
  • Shelf: 15 gauge
COMPATIBILITY:
  • Cannot be used with Add-on units.
FEATURES:
  • Powder coated gray finish
CAPACITY:
  • Capacity based on evenly distributed weight.
    • Reduced if loaded in the center.
CLEANING INSTRUCTIONS:
  • Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3630-LEGS Adjustable Legs for Steel Assembly Table
  • H-3630-SHELF Shelf for Steel Assembly Tables
  • H-3634 Hardware Pack for Steel Assembly Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:10:59 AM; USWEB11