Stainless Steel Wire Cart - 39 x 18 x 41"

Move equipment and supplies through kitchens and hospitals.
  • Rustproof. Withstands frequent washdowns.
  • Reduces dust buildup with open wire design.
  • Shelves adjust in 1" increments.
  • Type 304 stainless steel. NSF certified.
  • 5" nylon locking swivel casters.
  • Wire Shelving Accessories available.
MODEL
NO.
SHELF DIMENSIONS
L x W
OVERALL DIMENSIONS
L x W x H
SHELF
QTY.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6819 36 x 18" 391841" 2 1,000 40 $480 $470  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Overall dimensions listed in the chart include handles and casters.
  • Top Shelf Height: 32"
  • Max Height Between Shelves: 22"
  • Casters (Width): 1 1/4"
MATERIAL:
  • Casters: Stainless steel frame
TEMPERATURE:
  • Performance: -4° to 212° F
CAPACITY:
  • 800 lbs per shelf.
  • Cart not to exceed 1,000 lbs.
USAGE:
  • Casters:
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
CLEANING INSTRUCTIONS: 
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides and acids. 
  • When cleaning, use warm water and wipe after use. 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2434C Plastic Shelf Liner - 36 x 18", Clear
  • H-6175 Stainless Steel Wire Shelf Dividers - 18 x 8"
  • H-6179 Stainless Steel Wire Shelf Ledge - 18 x 4"
  • H-6181 Stainless Steel Wire Shelf Ledge - 36 x 4"
  • S-14461 Standard Wire Shelving Label Holders with Inserts - 3"
  • S-14462 Standard Wire Shelving Label Holders with Inserts - 6"
  • S-20531 Standard Wire Shelving Label Holders with Inserts - 12"
  • S-20533 Standard Wire Shelving Label Holders with Inserts - 24"
  • S-20951 Angled Wire Shelving Label Holders with Inserts - 3"
  • S-20952 Angled Wire Shelving Label Holders with Inserts - 6"
PARTS:
  • H-5481 Additional Stainless Steel Wire Shelves - 36 x 18"
  • H-6822 Handle for Stainless Steel Wire Carts - 18"
  • H-6824 Nylon Locking Caster for Stainless Steel Wire Carts - Swivel with Brake, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 03:47:20 PM; USWEB9