Cozy Products® Heated Entry Mat - Standard, 33 x 37"

Eliminate icy entryways in the worst Wisconsin winters.
  • Recommended for use at retail shops, offices and restaurants.
  • Melts up to 2" of snow per hour.
  • Sealed and insulated heavy-duty exterior.
  • Protected power cord plugs into any 120V outlet.
MODEL
NO.
DESCRIPTION SIZE THICKNESS CORD PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-6784 Standard 33 x 37" 1/2" 12' $240 $235 $230  ADD
DIMENSIONS:
  • Actual: 33 1/8 x 36 7/8"
  • Scraper Portion: 21 5/8 x 31 7/8"
TEMPERATURE:
  • Maximum: 120° F
  • Will generate up to 40° F over current temperature.
FEATURES:
  • Heating Time: 10 minutes
  • When turned On, snow and ice will not accumulate.
USAGE:
  • Do not use with an extension cord.
  • Do not cover, fold, twist or use if cut or damaged.
  • Not for use on outdoor carpeting or wood surfaces.
SPECIFICATIONS:
  • TÜV Listed
  • 240 W
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:22:36 PM; USWEB25