Master Lock® Brass Padlock - Keyed Alike, 2 716" Shackle

Solid brass case ensures long wear, even outdoors.
  • For storerooms and security gates.
  • Hardened steel shackle resists prying, cutting and sawing.
  • Quick access.
  • Boron alloy shackle.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-6719 Keyed – Alike 7/16" 15/16" $34 $33  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 5/16"
  • Body Width: 1 3/4"
INCLUDES:
  • (2) Keys
    • All H-6719 Padlocks use key #18G668.
MODEL NUMBER:
  • Master Lock®: 6840KALJ
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:21:27 PM; USWEB31