Magliner® Aluminum Walk Ramp - 14' x 39"

HAND TRUCK USE

Load and unload your truck or van when no dock is available.
  • 39" wide for appliance hand trucks.
  • Slip resistant surface. 4 1/4" side rails.
  • Safety chains secure ramp to truck.
  • 8" overlapping apron smooths truck-to-ramp transition.
MODEL
NO.
OVERALL SIZE
L x W
USABLE
WIDTH
HEIGHT
MAX.
RECOMMENDED
USES
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6716 14' x 39" 37" 52" Trucks and
vans
1,600 151 $1,315 $1,265  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Overall (Actual): 13' 6" x 39 1/4" (L x W)
  • Chain (Length): 36"
USAGE:
  • Does not fold up.
  • Cannot be stored under truck body.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:19:38 AM; USWEB33