Deluxe Tabletop Impulse Sealer with Cutter - 12"

Engineered, developed and built in Europe.
  • Fewer moving parts.
  • 10-step adjustable timer.
  • Wide-field magnet activates heat element.
  • Less wiring and no microswitch.
  • Handles polyethylene, polypropylene, PVC - even thin laminates.
  • Replacement Blades and Service Kit with replacement heating element available.
MODEL
NO.
SEAL
L x W
MAX. SEAL
THICKNESS
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6705 12 x 1/16" 8 mil 9 $280 $275  ADD
DIMENSIONS: 
  • Overall: 21 x 4 x 7" (L x W x H)
MATERIAL:
  • Body: Aluminum
TEMPERATURE:
  • 212° - 320° F
COMPATIBILITY: 
  • Cannot Seal: Vinyl Bags 
  • Can Seal: 
    • Bags up to 8 mil. 
    • Up to 1/8" thick foam.
MylarPolypropylene
NylonPolyurethane
Metalized Food Bags (Up to 2.5 mil)PVC
PolyethyleneStatic Shielding
No Airtight Seal:
3/16" and 5/16" Bubble 

FEATURES:
  • Cuts 1/4" above the seal.
INCLUDES:
  • (2) Elements
  • (1) Cover
  • (1) Blade
SPECIFICATIONS:
  • 120 V
  • 240 W
PACKAGING: 
  • Cutter may have a wax coating that needs to be removed before use.
REPLACEMENT PARTS:
  • Heating Element:
    • Sold only with the service kit.
    • Material:
      • 80% Nickel
      • 20% Chromium
  • Teflon Tape Only: S-5331
  • Teflon Covers: S-6783
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2065-11 Plastic Handle for Deluxe Tabletop Impulse Sealers with Cutter
  • H-2065-7 Silicone Rubber for Deluxe Tabletop Impulse Sealer with Cutter - 12"
  • H-2065-8 Front Cap with Magnet for Deluxe Tabletop Impulse Sealers with Cutter
  • H-2065-ARMAS Arm Hinge Spring Assembly for Deluxe Tabletop Impulse Sealers with Cutter
  • H-2065-CNTRL Control Panel with Fuse for Deluxe Tabletop Impulse Sealers with Cutter
  • H-2065C Blades for Deluxe Impulse Sealers with Cutter
  • H-2067KNIFE Knife Assembly for Deluxe Tabletop Impulse Sealer with Cutter
  • H-2220 12" Service Kit for H-6705 Deluxe Tabletop Impulse Sealer with Cutter
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:45:12 AM; USWEB30