Panel Truck - Carpeted Deck, 30 x 60"

Move artwork, tables or plywood with ease.
  • Padded surface for scratch-free loading and unloading.
  • 13" space between uprights.
  • Removable uprights fit any size load.
  • Rugged steel supports handle any cargo.
  • 5" polyurethane swivel casters.
MODEL
NO.
DESCRIPTION DECK SIZE
W x L
UPRIGHT
HEIGHT
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6700 Carpeted 30 x 60" 31" 1,000 lbs. 5" Polyurethane 110 $410 $390  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Deck (Actual): 31 1/8 x 60 1/4"
  • Height:
    • Overall: 40"
    • Uprights (From Top of Deck): 30 1/2"
    • Deck: 9 1/2"
  • Uprights (Diameter): 1 1/4"
FEATURES:
  • Powder coated
USAGE:
  • Do not move over large thresholds or gaps when loaded with weight.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3173RIGID Polyurethane Caster for Panel Trucks - Rigid, 5 x 1 1/4"
  • H-5540SWB Standard Polyurethane Caster - Swivel with Brake, 5 x 1 1/4"
PARTS:
  • H-3173SWVL Polyurethane Caster for Panel Trucks - Swivel, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:15:25 AM; USWEB31