Black Wire Utility Cart - 36 x 18 x 40"

Sleek, decorative carts for use in offices and stores.
MODEL
NO.
DIMENSIONS
L x W x H
SHELF
QTY.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6603 361840" 2 1,000 39 $150 $140  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Posts (Single Piece Construction): 1" Diameter
  • Shelf Thickness: 1 1/4"
  • Height includes the casters.
TEMPERATURE:
  • -20° to 120° F
MATERIAL:
  • Powder coated carbon steel.
  • Rust resistant, not rust proof.
CAPACITY:
  • 800 lbs per shelf.
  • Cart not to exceed 1,000 lbs.
USAGE:
  • Recommended for indoor use only.
  • Casters:
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4561 Rigid/Swivel Casters for 18" Wide Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 08:43:30 PM; USWEB31