Laguna Bench - 6', Gray

Maximum comfort for bistros, boardwalks and beaches with contoured seat and backrest.
  • 100% recycled UV-protected plastic with concealed hardware.
  • Withstands daily exposure to sun and salt water. Won't rot, splinter or crack.
  • Center legs prevent sagging.
  • Mounting Hardware sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-6570GR 6' Bench 72 x 29 x 33" 139 $675 $650  ADD
DROP SHIPS IN 2 DAYS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Planks:
    • (6) 2 x 4" Slats 
    • (2) 2 x 6" Bull-Nosed Slats 
MATERIAL:
  • Hardware: Stainless Steel
  • Seats and Frame: Resinwood
CAPACITY:
  • 600 lbs
USAGE:
  • Cannot be stained, painted or engraved.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
11/19/2026 08:02:31 AM; USWEB7