Carpet Chair Mat - No Lip, 46 x 60", Black

Roll your chair effortlessly throughout your busy day.
  • Hide tired old carpeting.
  • Anti-skid surface and straight edges. Vinyl construction. Ships flat – No "roll-up".
  • Cleated backing keeps mat firmly in place.
  • Use mat on low pile carpeting - 3/8" thick or less including padding.
  • Clear Carpet Mat also available.

    Chair Mat Surface
MODEL
NO.
SIZE LIP SIZE
W x L
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-6545 46 x 60" Black No Lip $119 $114 $111  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Cleats (Length): 3/16" 
THICKNESS:
  • 1/8" (Not including cleats) 
CAPACITY:
  • 300 lbs
RECYCLING:
  • Recycled Content:
    • Post-industrial: 30%
APPEARANCE:
  • Top has a slight texture, not completely smooth.
MATERIAL:
  • PVC (Polyvinyl Chloride)
  • Matte finish
CLEANING INSTRUCTIONS:
  • Clean only with hot soapy water.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:13:20 PM; USWEB7