Zebra LI3678 1D Industrial Cordless Barcode Scanner

Rugged scanner for shipping and warehouse areas.
  • For warehouse and industrial applications.
  • Reads dirty, damaged barcodes.
  • Bluetooth compatible.
  • Includes base, battery, cradle adapter cable and USB cable.

    1D barcode
MODEL
NO.
TYPE CONNECTION
TYPE
READING
DISTANCE
TRAVEL
DISTANCE
FROM BASE
WARRANTY MANUFACTURER
NUMBER
USE TIME
BETWEEN
CHARGES
PRICE
EACH
ADD TO
CART
H-6542 1D Cordless USB 31" 300' 3 YEAR LI3678 Approx. 12 Hrs. $1,135  ADD
Drop ships in 3 to 5 days from KY
COMPATIBILITY:
  • Computer Interfaces:
    • RS232
    • Keyboard Wedge
    • USB
  • Plugs into any Windows or Mac environment.
  • Reads many 1D barcodes.
  • Does not read 2D barcodes.
  • For a list of Decode Capabilities, see the Specifications link.
FEATURES:
  • Scanner is just an input device. It sends information to a host device (i.e. computer, cash register, etc.)
  • Scanner must be connected to a printer through a computer.
  • Comes with a power adapter that plugs into the cradle adapter.
  • No Software included with scanner.
PACKAGING:
  • For Warranty purposes, packaging should be kept.
MODEL NUMBER:
  • Zebra: LI3678-SR3U4210S1W
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6542-BATT Battery for Zebra LI3678 1D Industrial Cordless Barcode Scanner
Unable to find what you're looking for? Please contact us.
Add to Shopping List
08/28/2026 02:27:46 AM; USWEB14