Foam Floor Tiles - 40 x 40", 58" thick, Black

Quickly create soft, flexible flooring.
  • Use in day cares, gyms and trade shows.
  • Interlocking foam floor tiles assemble in minutes.
  • Lightweight, durable EVA foam. Waterproof.
  • Each tile includes 2 removable edges.
  • One case covers 10 x 13' surface.
MODEL
NO.
DESCRIPTION SIZE THICKNESS TILES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 6+
H-6538 Black 40 x 40" 5/8" 12 $281 $266 $250  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Each Tile: 11 sq ft
  • Each Box of 12: 133.32 sq ft
THICKNESS:
  • Actual: 16 mm
FEATURES:
  • Each tile includes two removable edges.
    • Can be used as a side, corner or edge piece.
  • Does not contain formaldehyde.
USAGE:
  • High heels, stools and sharp objects will damage the tiles.
  • Not for rolling chairs.
CLEANING INSTRUCTIONS:
  • Use a damp cloth with warm water.
  • Can use dishwashing liquid like Dawn®.
SPECIFICATIONS:
  • Not fire rated.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 03:46:00 PM; USWEB5