Foam Floor Tiles - 24 x 24", 58" thick, Blue

Quickly create soft, flexible flooring.
  • Use in day cares, gyms and trade shows.
  • Interlocking foam floor tiles assemble in minutes.
  • Lightweight, durable EVA foam. Waterproof.
  • Each tile includes 2 removable edges.
  • One case covers 10 x 10' surface.
MODEL
NO.
DESCRIPTION SIZE THICKNESS TILES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 6+
H-6536 Blue 24 x 24" 5/8" 25 $206 $195 $185  ADD
DIMENSIONS:
  • Each Tile: 4 sq ft
  • Each Box of 25: 100 sq ft
THICKNESS:
  • Actual: 14 mm
FEATURES:
  • Each tile includes two removable edges.
    • Can be used as a side, corner or edge piece.
  • Does not contain formaldehyde.
USAGE:
  • High heels, stools and sharp objects will damage the tiles.
  • Not for rolling chairs.
CLEANING INSTRUCTIONS:
  • Use a damp cloth with warm water.
  • Can use dishwashing liquid like Dawn®.
SPECIFICATIONS:
  • Not fire rated.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:06:01 PM; USWEB34