Portable Baseboard Heater - Hydronic

Fills a whole room with gentle, even heat. For warehouse offices or small work areas.
  • Built-in temperature control thermostat.
  • Efficient and economical heating solution. Retains heat longer.
  • Silent and safe - automatic shutoff if unit is overheated or tipped over.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
HEATING
AREA
THERMOSTAT
RANGE
VOLTS BTU AMPS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6521 Hydronic 5969" 200 sq. ft. 45-85°F 120 5,120 12.5 1,500 16 $445 $425  ADD
DIMENSIONS:
  • Actual: 58 1/2 x 6 x 8 1/2" (L x W x H)
  • Cord (Length): 6'
FEATURES:
  • Hydronic benefits:
    • Fluid-filled element produces soft, comfortable heat and keeps room temperature stable.
    • Fewer on/off cycles due to residual heat dissipation from element after desired temperature has been reached.
    • Housing is safe to touch during operation.
    • Built-in adjustable thermostat.
SPECIFICATIONS:
  • 2-Prong Plug
USAGE:
  • May take several hours to reach the desired temperature.
  • Heating area is dependent upon insulation, windows, ceiling height, etc.
  • For optimal heating, maximum recommended ceiling height is 8'.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/18/2026 12:15:12 AM; USWEB14