Electric Unit Heater - 5,000 Watt

Heats up a chilly warehouse or garage with hard-wired power. Safe to operate.
  • Requires hard-wiring to operate. Professional installation recommended.
  • Thermostat range: 45-90°F.
  • Automatic shutdown if overheated.
  • Adjustable louvers and angle of airflow.
UL/C-UL Listed
MODEL
NO.
DIMENSIONS
W x D x H
HEATING
AREA
RECOMMENDED
USE
VOLTS BTU AMPS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6517 151313" 500 sq. ft. 2-Car Garage 240 17,065 20.9 5,000 25 $600 $580  ADD
DIMENSIONS:
  • Actual: 14 1/2 x 13 x 12 7/8" (W x D x H)
MATERIAL:
  • Epoxy paint finish
FEATURES:
  • Cage-enclosed motor.
  • One fan speed with variable thermostat settings.
  • Factory wired to deliver maximum heat output.
    • If less heat output is required, wires can be changed at the wattage change terminal board as shown in the instructions.
USAGE:
  • Recommended Mounting Height: 8 - 9'
  • Must be hardwired. 208/240 V
    • When operating on 208 V, heat output is reduced by 25%.
  • Heating time may vary depending on application and outside temperature.
MOUNTING HARDWARE:
  • Includes:
    • (2) 3/8" Hex head lag screws
    • (2) 3/8" Washers
SPECIFICATIONS:
  • 60 Hz
  • Heat Throw: 16'
  • Air Volume: 270 CFM
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:49:51 PM; USWEB14