Multi-Fuel Heater - 190,000 BTU

Portable heat for warehouses, construction sites and pavilions.
  • Uses kerosene, diesel or fuel oil and a 120V system to produce large volumes of heated air.
  • Provides instant warmth. Variable heat settings.
  • Safety shutoff system for a loss of power or flame.
  • Digital temperature display and fuel gauge.
  • 10" heavy-duty wheels included.
  • Must be used outdoors or in well-ventilated areas.
CSA Certified
MODEL
NO.
FUEL TYPE BTU DIMENSIONS
L x W x H
TANK CAP.
(GAL.)
HEATING
AREA
FUEL RATE
(GAL./HR.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6514 Kerosene, Diesel
or Fuel Oil
190,000 432426" 13 4,750 sq. ft. 1.4 64 $565 $550  ADD
DIMENSIONS:
  • Air Outlet (Diameter): 8"
  • Cord (Length): 6"
USAGE:
  • Maximum Operating Time: 9.2 hours
  • For Use with:
    • K-1 Kerosene
    • #1/#2 Diesel
    • #1/#2 Fuel oil
    • JP8/Jet A fuel
  • Does not work with biodiesel or gasoline.
  • Not for use in residential living areas or enclosed spaces that are not adequately ventilated.
SPECIFICATIONS:
  • 2.7 amps
  • 60 Hz
  • 1/4 HP
  • Hot Air Flow: 630 CFM
  • 3-prong plug
  • Pump Pressure: 8.5 PSI
    • To Adjust Pump Pressure:
      • Turn screw on back of unit clockwise to increase pressure; counterclockwise to decrease pressure.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:14:13 PM; USWEB7