Propane Heater - 150,000 BTU

Powerful heat for warehouses, construction sites and pavilions.
  • Runs on 100 lb. propane tank, not included. Includes 9' hose and propane regulator.
  • Provides instant warmth. Variable heat settings.
  • Safety shutoff system for a loss of power or flame.
  • 120 Volts. 6" cord.
  • Must be used outdoors or in well-ventilated areas.

    Propane Heater
CSA Certified
MODEL
NO.
FUEL TYPE BTU DIMENSIONS
L x W x H
MIN. TANK
SIZE (LBS.)
HEATING
AREA
FUEL RATE
(LBS./HR.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6512 Propane 120,000 - 150,000 25915" 100 3,800 sq. ft. 5.5-6.9 29 $340 $330  ADD
DIMENSIONS:
  • Air Outlet (Diameter): 8"
  • Cord (Length): 6"
FEATURES:
  • Quiet and clean burning operation.
  • Adjustable heating angle.
USAGE:
  • Not for use in residential living areas or enclosed spaces that are not adequately ventilated.
SPECIFICATIONS:
  • 0.8 amps
  • 60 Hz
  • 1/9 HP
  • Hot Air Flow: 400 CFM
  • Maximum Operating Time: 18 hours
  • 3-prong plug
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:34:31 PM; USWEB25