Propane Heater - 60,000 BTU

Powerful heat for warehouses, construction sites and pavilions.
  • Runs on 20 lb. propane tank, not included. Includes 9' hose and propane regulator.
  • Provides instant warmth. Variable heat settings.
  • Safety shutoff system for a loss of power or flame.
  • 120 Volts. 6" cord.
  • Must be used outdoors or in well-ventilated areas.

    Propane Heater
CSA Certified
MODEL
NO.
FUEL TYPE BTU DIMENSIONS
L x W x H
MIN. TANK
SIZE (LBS.)
HEATING
AREA
FUEL RATE
(LBS./HR.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6511 Propane 40,000 - 60,000 18813" 20 1,500 sq. ft. 1.9-2.8 14 $235 $225  ADD
DIMENSIONS:
  • Air Outlet (Diameter): 7"
  • Cord (Length): 6"
FEATURES:
  • Quiet and clean burning operation.
  • Adjustable heating angle.
USAGE:
  • Not for use in residential living areas or enclosed spaces that are not adequately ventilated.
SPECIFICATIONS:
  • 0.6 amps
  • 60 Hz
  • 1/10 HP
  • Hot Air Flow: 300 CFM
  • Maximum Operating Time: 10.5 hours
  • 3-prong plug
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:16:55 AM; USWEB25