Pegboard Cart - 49 x 64 x 24"

Organize and move tools anywhere. Easy to maneuver. Handles on both ends.
  • Double-sided pegboard panels.
  • 20-gauge steel construction.
  • 9/32" diameter pegboard holes are spaced 1" apart.
  • 5" polyolefin casters: 2 swivel with brake, 2 rigid.
  • Pegboard Accessories sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H x D
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6463 Pegboard Cart 496424" 1,000 lbs. 154 $475 $450  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 49 x 64 1/4 x 24" (W x H x D)
  • Pegboards: 48 13/16 x 48" (W x H)
  • Casters (Width): 1 1/2"
THICKNESS:
  • .04"
MATERIAL:
  • Pegboards/Frame: Powder coated steel
  • Casters:
    • Wheel & Hub: Polyolefin
    • Frame: Zinc Plated Steel
COMPATIBILITY:
  • Works with all Uline pegboard accessories.
REPLACEMENT CASTERS:
  • 5" Polyolefin:
    • Rigid: H-6465
    • Swivel with Brake: H-6466
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 03:25:30 PM; USWEB13