Pegboard Wire Basket - 8 38" Wide, Zinc-Plated

Organize tools and accessories. Add versatility to existing pegboards.
MODEL
NO.
DESCRIPTION ROD
THICKNESS
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-6451 3/8" Wire Basket 3/16" 1 $11 $10  ADD
DIMENSIONS:
  • Overall:
    • 8 3/8 x 4 7/8" (W x D)
    • Height:
      • Front: 2 3/4"
      • Back: 3 1/2"
  • Usable:
    • 7 3/4 x 4 5/16" (W x D)
    • Height:
      • Front: 2 1/2"
      • Back: 3 1/8"
  • Distance Between Rod Ends: 5"
  • Wire Diameter: .184" (8 gauge)
CAPACITY:
  • Approximately 66 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:20:30 PM; USWEB10