Straight Hooks for Pegboard - 2", Zinc-Plated

Organize tools and accessories. Add versatility to existing pegboards.
MODEL
NO.
DESCRIPTION ROD
THICKNESS
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-6447 2" Straight Hook 1/4" 10 $6 $5  ADD
DIMENSIONS:
  • Total Length: 3 1/4"
  • Bend Height: 3/8"
  • Length between Board & Bend: 2"
  • Wire Diameter: .207" (5 gauge)
CAPACITY:
  • Approximately 66 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:40:33 PM; USWEB13