Comfort Grip Scissors

Soft rubber handle for extended use.
  • 8" shears for right or left handed use.
  • 4" stainless steel blades.
MODEL
NO.
DESCRIPTION HAND
USE
OVERALL
LENGTH
CUT
LENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-6415 Comfort Grip Ambidextrous 8" 4" $11 $10 $9  ADD
DIMENSIONS:
  • Blade: 3.4 x 0.7" (L x H)
THICKNESS:
  • Blade: 2.5 mm
MATERIAL:
  • Handle: Polypropylene/Thermoplastic rubber
SPECIFICATIONSMETRICIMPERIAL
OVERALL LENGTH20 cm8"
CUT LENGTH10 cm4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/16/2026 01:18:59 PM; USWEB10