Uline Comfort Grip Pliers Set - 5-Piece

Essential tools used in every facility and workshop.
  • Durable chrome-vanadium steel.
  • Thermoplastic rubber grip handles.
  • Includes 8" groove joint, 6" slip joint, 6" diagonal, 6" bent nose, 6" long nose.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6410 5-Piece Pliers Set $52 $50  ADD
MATERIAL:
  • 50CRV Steel
FEATURES:
  • 8" Groove Joint: 5 positions
  • Heat treated with fully polished heads.
  • Chrome finish provides corrosion resistance.
  • Dipped grip handle.
SPECIFICATIONS:
  • Meets ASME standards
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:49:11 PM; USWEB30