Uline Comfort Grip Screwdriver Set - 6-Piece

Essential tools used in every facility and workshop.
  • Dual material handle for superior comfort and safety.
  • Magnetic black oxide tips help prevent head from slipping off screw.
  • Includes slotted 3/16", 1/4", 5/16", Phillips 1, 2, 3.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6409 6-Piece Screwdriver Set $25 $24  ADD
SIZE:
  • Flat:
    • Shaft: 3/16 x 3"
      • Overall (Length): 7"
    • Shaft: 1/4 x 4"
      • Overall (Length): 8 1/2"
    • Shaft: 5/16 x 6"
      • Overall (Length): 10 1/2"
  • Phillips:
    • Shaft: PH1 x 3"
      • Overall (Length): 7"
    • Shaft: PH2 x 4"
      • Overall (Length): 8 1/2"
    • Shaft: PH3 x 6"
      • Overall (Length): 10 1/2"
MATERIAL:
  • Shaft: S2 Steel
  • Handle: Polypropylene with rubber grip
FEATURES:
  • Chrome finish provides corrosion resistance.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:49:09 PM; USWEB30