Steel Compartment Box - 24 Slot

Portable drawers move to the job site easily. Store neatly when done.
  • Welded steel boxes. Tough plastic compartment trays.
MODEL
NO.
OVERALL DIM.
W x D x H
NO. OF
SLOTS
INSIDE SLOT DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6400 18 1/2123" 24 11/163/43" 6 $40 $38  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Overall Depth With Handle (Actual): 12 3/8"
MATERIAL:
  • 25 gauge powder coated steel
  • Tray: Polypropylene
FEATURES:
  • Secure latch
CAPACITY:
  • 75 lbs
USAGE:
  • Compartments are not adjustable.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:52:26 AM; USWEB32