Steel Compartment Box Combo Unit

Portable drawers move to the job site easily. Store neatly when done.
  • Outer welded steel cabinet with incredibly smooth drawer slides.
  • Welded steel boxes. Tough plastic compartment trays.
  • Two boxes with removable dividers for custom storage.
  • Optional 8" Raised Base available.
MODEL
NO.
OVERALL DIM.
W x D x H
NO. OF
SLOTS
BOXES
INCLUDED
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6397 211315" 4 (2) H-6398, (1) H-6399
and (1) H-6400
55 $335 $325  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Overall Depth With Handle (Actual): 12 3/8"
MATERIAL:
  • Powder Coated Steel:
    • Outer Cabinet: 23 gauge
    • Compartment Box: 25 gauge
  • Dividers/Trays: Polypropylene
FEATURES:
  • Compartment boxes have a secure latch.
  • Dividers:
    • For H-6398 Compartment Boxes only.
    • Number Included with Each Box: 9
    • Total # of Slots for Dividers: 36
CAPACITY:
  • Each Compartment Box: 75 lbs
  • Total Unit: 300 lbs
  • Stacking Height: Maximum 3 cabinets
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6635 Plastic Dividers for Steel Compartment Boxes
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 04:28:22 AM; USWEB31