Dock Traffic Signals - Set of 2

Safeguard your employees by controlling trailer movement.
  • Highly visible, flashing LED lights prevent unscheduled truck departures.
  • Wire the inside and outside units together.
  • Weather-resistant housing won't dent or corrode.

    Dock Traffic Light
115 VOLTS
UL/C-UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
STYLE WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 2+
H-6392 Dock Traffic Signals 11 1/21/24" LED 5 $415 $405  ADD
DIMENSIONS:
  • Lens Diameter: 4 1/4"
  • Cord (Length): 5 1/2'
MATERIAL:
  • Housing: Polypropylene
MOUNTING HARDWARE:
  • Not included due to variety of mounting surfaces.
SPECIFICATIONS:
  • 0.06 amps
  • 7 W
  • 3-Way switch (Green, Red, Off)
  • 3-Prong cord
  • Helps meet OSHA compliance when used with mechanical restraint systems.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:57:41 PM; USWEB27