Sorbent Roll Dispenser - Wall-Mount

Convenient storage for heavy sorbent rolls. Fits all Uline Sorbent Rolls. Sold separately.
  • Powder-coated steel construction.
  • Fits rolls up to 30" wide. Holds up to 95 lbs. Includes mounting hardware and two core adapters.

    Free Offer
    FREE Dispenser with order
    of 3 or more Universal Sorbent Rolls.
    Use sale code SP661 at checkout.
MODEL
NO.
DESCRIPTION SIZE
W x L x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6367 Wall-Mount Dispenser 12345" 95 lbs. 13 $40 $38  ADD
DIMENSIONS:
  • Bar Diameter: 1"
  • Core Adapters: 3"
  • Maximum Roll Diameter: 19"
THICKNESS:
  • Metal: 2 3/4 mm
MOUNTING HARDWARE:
  • For Drywall or Concrete:
    • (6) Plastic expanders & self-tapping screws
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 07:58:54 AM; USWEB7