Stainless Steel Platform Truck - 24 x 36"

Transport ingredients and chemicals from the dock to the production floor.
  • Corrosion resistant for sanitary and washdown environments.
  • 16-gauge, all-welded stainless steel deck. Type 430.
  • Removable handle.
  • 6" casters: 2 swivel, 2 rigid.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6348 24 x 36" 1,800 lbs. Polyurethane 63 $745 $725  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Height:
    • Floor to Top of Deck: 10"
    • Floor to Top of Handle: 39 1/2"
TEMPERATURE:
  • Performance: 0° - 180° F
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4942R Heavy Duty Polyurethane Caster - Rigid, 6 x 2"
  • H-4942S Heavy Duty Polyurethane Caster - Swivel, 6 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 06:33:50 AM; USWEB9