Industrial Curtain Wall - 12 x 8', Solid Blue

Create temporary walls for dust, noise and climate control in warehouses.
  • Polyester reinforced vinyl.
  • 12' of track, rollers and mounting brackets included. Weighted bottom hem.
  • Connect multiple curtains with Velcro® edge for larger areas.
  • Meets NFPA 701 standards.
MODEL
NO.
SIZE
W x H
COLOR WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6338 12 x 8' Solid Blue 41 $445 $430  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Perimeter Hem Width: 2 1/2"
  • Seams: 1" wide
  • Brass Grommets: Every 12"
  • 10% added to width for drape.
  • 3" deducted from the height for hardware.
THICKNESS:
  • Vinyl: 18.5 oz
  • Sliding Tracks: 16 gauge galvanized steel
FEATURES:
  • Chain weighted bottom hem.
SPECIFICATIONS:
  • Covered by OHSA Hazard Communication Standard.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4954-90TRK 90° Curved Track for Industrial Curtain Walls
PARTS:
  • H-4956 Nylon Roller for Industrial Curtain Walls
  • H-4957 Straight Track for Industrial Curtain Walls - 48"
  • H-4959 Ceiling Support Connector for Industrial Curtain Walls
  • H-4961 Straight Track Splice Connector for Industrial Curtain Walls
  • H-4962 Universal Mounting Bracket for Industrial Curtain Walls
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:22:43 PM; USWEB9