Deluxe Workstation LED Light Kit - 60"

Customize your Deluxe Workstations and Packing Stations for efficient assembly and repairs.
  • Bright, long-lasting 48" light. 5,000 lumens.
  • Includes 6' cord, brackets and suspension chains.
  • Brackets screw into the uprights of Workstations and Packing Stations, sold separately.
MODEL
NO.
LIGHT SIZE
L x W x H
FITS TABLE
LENGTH
PRICE
EACH
IN STOCK
SHIPS TODAY
H-6330 4831" 60" $110  ADD
DIMENSIONS:
  • Light Fixture (Actual): 47 1/4 x 2 3/4 x 1 1/4" (L x W x H)
  • Overall Height of Table with Light Kit:
    • Deluxe Workstation: 83 1/4 - 90 1/4"
    • Packing Station: 84 1/4 - 94 1/4"
  • Steel Beam: 57 x 1 x 2" (W x D x H)
  • Hanging Chains: 11 3/4"
  • Pull Chain: 7 1/2"
  • Brackets:
    • Overall: 27 x 1 x 2" (W x D x H)
    • Tallest Height when Mounted:
      • Steel Beam: 53 1/4"
      • Arms: 55 1/4"
FEATURES:
  • Steel Beam:
    • Eighteen total holes to mount light fixture.
    • Four different mounting options over depth of table (2" spacing).
  • Can be hung from the S Hooks without hanging chains.
MATERIAL:
  • Bracket: Powder coated steel
  • Light Fixture: Extruded aluminum/Plastic
TEMPERATURE:
  • Operating: -4° to 113° F
SPECIFICATIONS:
  • 120 V/44 W
  • CRI: 80
  • Rated Life: 50,000 hrs
  • Beam Angle: 120°
  • Color Temperature: 4000K (Cool)
  • LED Light: ETL/C-ETL Listed
  • Power Cord:
    • 18/3 gauge
    • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6333 LED Shop Light - Hanging
  • H-6334 Hardware Kit for Deluxe Workstation LED Light Kits
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 01:03:34 AM; USWEB12