Sit/Stand Desktop Riser - Small

Help relieve an aching back or boost employee productivity. Position to fit any height.
  • Transitions easily from sitting to standing with side lever and gas lift assistance.
  • Sits on desktop. Height adjusts 6-20".
  • Desk riser lifts straight up and down.
  • 5/8" thick scratch-resistant laminate.
  • Easily install Monitor Mounts onto risers.

    Sit/Stand Desktop Riser - Small
MODEL
NO.
DESCRIPTION RECOMMENDED
USE
DIMENSIONS
W x D
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6306 Small Portable Laptops 27 x 31" 35 43 $330 $320  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall:
    • With Keyboard Tray (Actual): 26 3/4 x 30 3/4" (W x D)
    • Without Keyboard Tray: 26 3/4 x 22 1/4" (W x D)
  • Additional dimensions in the Spec Sheet.
MATERIAL:
  • Top & Keyboard Tray: MDF Wood
FEATURES:
  • Can be assembled without keyboard tray.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:21:50 AM; USWEB10