Key Cabinet - Digital Lock, 120 Key

Control access to loaned keys. Highest security with push-button electronic lock.
  • Features instant re-programming and automatic lock-out.
  • Heavy-duty 22-gauge welded-steel lockable key cabinet.
  • Includes "Out key" tags to identify who has keys.
  • Numbered tag key holders easily identify keys.
  • Powered by 3V lithium battery (included).
  • Includes low battery and usage indicators.
  • Mounting hardware included.
  • Replacement Tags also available.
MODEL
NO.
KEYS LOCK
STYLE
DIMENSIONS
W x D x H
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6265 120 Digital 13317" $345 $330  ADD
THICKNESS:
  • Body: 22 gauge
  • Door: 20 gauge
FEATURES:
  • Powder coat finish
INCLUDES:
  • (120) Tags (Numbered consecutively from 1 - 120)
  • (10) "Out Key" tags
  • Record keeping booklet
  • Screws for wall mounting
USAGE:
  • For indoor use only.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 01:05:09 AM; USWEB14