Light Duty Guard Rail - 8' x 4"

Protect personnel and light machinery from forklifts and pallet trucks.
  • 11-gauge steel. Up to 5,000 lb. impact rating at 4 mph.
  • Powder-coated OSHA yellow.
  • For temporary access and easy installation.
  • End, In-Line and Corner Posts sold separately.
Stand alone rail length is 3" shorter than listed
MODEL
NO.
DESCRIPTION HEIGHT ASSEMBLED
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
2 4+
H-6241 Lift-out 4" 8' 30 $120 $115  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Length (Actual): 93"
  • Width: 2"
  • Vertical Distance Between Rails: 16 3/4"
  • Clearance from Bottom Rail to Ground: 16"
HARDWARE:
  • Rails do not include hardware.
  • Included with Posts:
    • Anchoring bolts & washers
    • Post cap
SPECIFICATIONS:
  • Not UV resistant. Will fade over time with consistent sun exposure.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:43:58 PM; USWEB7