MetroMax Q Additional Vented Plastic Shelves - 48 x 18"

Add extra shelves to Vented Plastic Shelving.
  • Microban® antimicrobial protection prevents mold and bacteria growth in food service areas.
  • Includes 2 shelves with removable mats and snap-on plastic shelf supports.
  • Rustproof polypropylene shelf mats. Shelves adjust in 1" increments.
  • NSF certified.

    Additional Vented Plastic Shelves
2 per box
MODEL
NO.
DIMENSIONS
W x D
SHELF CAP.
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
H-6212 48 x 18" 800 27 2 $237 $232  ADD
DIMENSIONS:
  • Grid Openings: 11/16 x 3 3/4"
TEMPERATURE:
  • -20° to 125° F
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:17:32 AM; USWEB10